Tapered roller bearing Timken 6575-90010, Outer diameter: 162.052 mm | Inner diameter: 76.2 mm | Width: 115.824 mm


Tapered Roller Bearing 2TS Assembly

References
timken:6575-90010
rubix:397A5085
ean:0053893149271
brand logo
brand logo
Technical specifications
Inner diameter76.2 mm
Outer diameter162.052 mm
Width115.824 mm
See all Specifications

Product details : TIMKEN 6575-90010 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)115,824x162,052x162,052 mm
Logistic Weight11175 g
Packaged dimensions (D x W x H)171,45x107,95x171,45 mm
Inner diameter76.2 mm
Outer diameter162.052 mm
Width115.824 mm
Show UNSPSC/ECL@SS
£ 938.65 excl. VAT
/ Each
£ 1,126.38 incl. VAT
  • Usually arrives within 14 working days