Tapered roller bearing Timken 47825B, Outer diameter: 142.875 mm | Inner diameter: 95.25 mm | Width: 26.195 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:47825B
Rubix:106A0149
Manufacturer :100000351
EAN:0053893306612


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 142.875 mm |
| Width | 26.195 mm |
Product details : TIMKEN 47825B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,162x143,002x143,002 mm |
|---|---|
| Logistic Weight | 567 g |
| Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
| Package weight | 567 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 142.875 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Weight | 2.5 kg |
| Series | 47800 |
Show UNSPSC/ECL@SS
£ 266.09 excl. VAT
/ Each
£ 319.31 incl. VAT
- Usually arrives within 14 working days




