Tapered roller bearing Timken 392A/394A
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:392A/394A
Rubix:397A4453
EAN:0053893651040
Product details : TIMKEN 392A-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 869 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Show UNSPSC/ECL@SS
£ 136.93 excl. VAT
/ Each
£ 164.32 incl. VAT
- Usually arrives within 14 working days

