Tapered roller bearing SNR 32007A, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
SNR - Tapered Roller Bearing - 32007A
See technical informationReferences
SNR:32007A
Rubix:204A6619
EAN:3413521125485



Product details : SNR 32007A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x18 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Cage | steel |
| Reference speed | 7000 rpm |
| Limit speed | 12000 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 56500 N |
| Basic dynamic load, radial - Cr | 44000 N |
Show UNSPSC/ECL@SS
£ 10.42 excl. VAT
/ Each
£ 12.50 incl. VAT
- Delivery usually within ( 3 ) days
