Tapered roller bearing NTN 4T-497/492A, Outer diameter: 133.35 mm | Inner diameter: 85.725 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-497/492A
See technical informationSee documentsReferences
NTN:4T-497/492A
Rubix:204A7693
EAN:4547359785074




Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 30.162 mm |
Documents
Product details : NTN 4T-497/492A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x133,35x30,162 mm |
|---|---|
| Logistic Weight | 1435 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 133.35 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 129000 N |
Show UNSPSC/ECL@SS
£ 47.39 excl. VAT
/ Each
£ 56.87 incl. VAT
- Usually arrives within 14 working days