NTN - Tapered Roller Bearing - 4T-HM212011
Inner diameter | 115.64 mm |
---|---|
Outer diameter | 122.238 mm |
Width | 29.718 mm |
Logistics dimensions (L x W x H) | 122,238x122,238x29,718 mm |
---|---|
Logistic Weight | 624 g |
Inner diameter | 115.64 mm |
Outer diameter | 122.238 mm |
Width | 29.718 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days