Tapered Roller Bearing Cone
Inner diameter | 31.75 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 29,997x50,615x50,615 mm |
---|---|
Logistic Weight | 380 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
Package weight | 380,1 g |
Inner diameter | 31.75 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days