Tapered Roller Bearing Double Cup Assembly
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 121.412 mm |
Width | 52.324 mm |
Logistics dimensions (L x W x H) | 52,324x121,412x121,412 mm |
---|---|
Logistic Weight | 1967 g |
Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
Inner diameter | 76.2 mm |
Outer diameter | 121.412 mm |
Width | 52.324 mm |
Usually arrives within 14 working days