Tapered roller bearing SNR 32013A, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
SNR - Tapered Roller Bearing - 32007A
See technical informationReferences
SNR:32013A
Rubix:102A3430
Manufacturer :32013.A
EAN:3413520095147



Product details : SNR 32013A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Cage | steel |
| Reference speed | 4100 rpm |
| Limit speed | 6800 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 132 N |
| Basic dynamic load, radial - Cr | 87.6 N |
Show UNSPSC/ECL@SS
£ 26.36 excl. VAT
/ Each
£ 31.63 incl. VAT
- Delivery usually within ( 3 ) days
