Tapered roller bearing Timken 31326DF, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 144 mm


Double Row - Face to Face Spacer Assembly

References
timken:31326DF
rubix:397A4917
manufacturer :190034674
ean:0053893368412
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width144 mm
See all Specifications

Product details : TIMKEN 31326XDF-90KA3 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a face-to-face (also known as direct mount) configuration (2TS-DM).
Spacer controls the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing assembly.
Outer ring spacers have oil holes and groove.
Metric 2TS face-to-face MBAs are indicated in the part number as "DF"

Applications

Gear drives and transmissions / Cement pulverizers / Coal conveyors / Cranes / Calender rolls and more industrial applications

Technical specifications


Attributes
Package weight41075,1 g
Inner diameter130 mm
Outer diameter280 mm
Width144 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 2,897.37 excl. VAT
/ Each
£ 3,476.84 incl. VAT
  • Usually arrives within 14 working days