Tapered Roller Bearing Cone
Inner diameter | 59.987 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 30,925x96,69x96,69 mm |
---|---|
Logistic Weight | 1291 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 1291,4 g |
Inner diameter | 59.987 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days