Tapered roller bearing Timken 898A-90069, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 123.952 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:898A-90069
Rubix:397A5619
Manufacturer :100058414
EAN:0053893099507







Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 123.952 mm |
Product details : TIMKEN 898A-90069 TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,952x228,6x228,6 mm |
|---|---|
| Logistic Weight | 18183 g |
| Packaged dimensions (D x W x H) | 152,4x247,65x247,65 mm |
| Package weight | 18183,2 g |
| Inner diameter | 139.7 mm |
| Outer diameter | 228.6 mm |
| Width | 123.952 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,613.98 excl. VAT
/ Each
£ 5,536.78 incl. VAT
- Usually arrives within 14 working days