Tapered roller bearing NTN 4T-2984/2924, Outer diameter: 85 mm | Inner diameter: 46.038 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-2984/2924
See technical informationReferences
NTN:4T-2984/2924
Rubix:204A7257
EAN:4547359525632




Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 25.4 mm |
Product details : NTN 4T-2984/2924 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x25,4 mm |
|---|---|
| Logistic Weight | 624 g |
| Inner diameter | 46.038 mm |
| Outer diameter | 85 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 79000 N |
Show UNSPSC/ECL@SS
£ 47.35 excl. VAT
/ Each
£ 56.82 incl. VAT
- Delivery usually within ( 3 ) days