Tapered roller bearing Timken 8578-90184, Outer diameter: 327.025 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:8578-90184
Rubix:100A1705
EAN:0053893154626




Technical specifications
| Inner diameter | 241.3 mm |
|---|---|
| Outer diameter | 327.025 mm |
| Width | 114.3 mm |
Product details : TIMKEN 8578-90184 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x327,152x327,152 mm |
|---|---|
| Logistic Weight | 22200 g |
| Packaged dimensions (D x W x H) | 349,25x106,426x349,25 mm |
| Inner diameter | 241.3 mm |
| Outer diameter | 327.025 mm |
| Width | 114.3 mm |
| Bearing Clearance | cn |
| Weight | 23.62 kg |
| Series | 8500 |
| Basic dynamic load, radial - Cr | 918000 N |
Show UNSPSC/ECL@SS
£ 6,333.61 excl. VAT
/ Each
£ 7,600.33 incl. VAT
- Usually arrives within 14 working days