Tapered roller bearing SNR 32316BC12, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
SNR - Tapered Roller Bearing - 32304.A
See technical informationReferences
SNR:32316BC12
Rubix:204A6746
Manufacturer :32316.B.C12
EAN:3413520098506



Product details : SNR 32316BC12 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 61.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Reference speed | 3300 rpm |
| Limit speed | 4100 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 470 N |
| Basic dynamic load, radial - Cr | 365 N |
Show UNSPSC/ECL@SS
£ 300.95 excl. VAT
/ Each
£ 361.14 incl. VAT
- Usually arrives within 14 working days
