Tapered Roller Bearing Cone
Inner diameter | 89.891 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 56,388x121,666x121,666 mm |
---|---|
Logistic Weight | 3298 g |
Packaged dimensions (D x W x H) | 174,7012x174,7012x62,0776 mm |
Package weight | 3297,6 g |
Inner diameter | 89.891 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days