NTN - Tapered Roller Bearing - 4T-02474/02420
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 68.262 mm |
Width | 22.225 mm |
Logistics dimensions (L x W x H) | 68,262x68,262x22,225 mm |
---|---|
Logistic Weight | 418 g |
Inner diameter | 28.575 mm |
Outer diameter | 68.262 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 57000 N |
Usually arrives within 14 working days