Tapered roller bearing Timken JRM3535A-90UB6, Outer diameter: 65.02 mm | Inner diameter: 35.05 mm | Width: 35 mm
UNIPAC
See technical informationReferences
Timken:JRM3535A-90UB6
Rubix:100A0973
EAN:0053893091518




Technical specifications
| Inner diameter | 35.05 mm |
|---|---|
| Outer diameter | 65.02 mm |
| Width | 35 mm |
Product details : TIMKEN JRM3535A-90UB6 UNIPAC TAPERED ROLLER BEARING
The Timken® UNIPAC™ is a two-row tapered roller bearing package fitted with advanced seals and lubricated with the latest in premium multi-purpose grease. UNIPAC is used in medium and heavy truck applications where weight reduction is essential.
Strengths
Pre-set, pre-sealed and pre-lubricated bearing package eliminates the need for manual bearing adjustment and features fewer components, simplifying installation and maintenance. Features a reduced bearing setting range for increased bearing and system life. Design optimizes weight and packaging for high power density – greater performance in a smaller package. Additional design options include through hardened or case carburized steel, standard or super-sealed grease and oil lubrication.
Applications
Medium and heavy truck wheels; Trailers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x65x65 mm |
|---|---|
| Logistic Weight | 515 g |
| Packaged dimensions (D x W x H) | 50,8x73,152x73,152 mm |
| Inner diameter | 35.05 mm |
| Outer diameter | 65.02 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | jrm3500 |
| Material | steel |
| Cage | plastic |
| Total bearing width | 35 mm |
| Basic static load, radial - C0r | 88608.5 N |
| Basic dynamic load, radial - Cr | 79623.1 N |
Show UNSPSC/ECL@SS
£ 263.86 excl. VAT
/ Each
£ 316.63 incl. VAT
- Usually arrives within 14 working days