SNR - Tapered Roller Bearing - 33011.A
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 27 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 27 mm |
Bearing Clearance | cn |
Series | 33000 |
Cage | steel |
Reference speed | 4300 rpm |
Limit speed | 6800 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 164 N |
Basic dynamic load, radial - Cr | 101 N |
Usually arrives within 14 working days