Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M224748-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken M224748, Inner diameter: 119.974 mm
Tapered Roller Bearing Cone
References
timken:
M224748
rubix:
397A6749
manufacturer :
100105943
ean:
0053893520100
Technical specifications
Inner diameter
119.974
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN M224748-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
160,8
x
160,8
x
49,5
mm
Package weight
1850,2
g
Inner diameter
119.974
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
608.70
excl. VAT
/
Each
£
730.44
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HH221430-90039, Outer diameter: 190.5 mm | Inner diameter: 76.2 mm | Width: 127 mm
Tapered roller bearing NTN 4T-72225CPX1, Inner diameter: 57.1499999999999 mm | Width: 32.791 mm
Tapered roller bearing SNR LM603049/011, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered roller bearing FAG 30219-A>A, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 27 mm
Tapered roller bearing Timken H936316, Outer diameter: 342.9 mm | Width: 53.975 mm
Tapered roller bearing Timken NA87700, Inner diameter: 177.8 mm
Tapered roller bearing Timken 55206-90028, Outer diameter: 112.712 mm | Inner diameter: 52.387 mm | Width: 65.088 mm
Tapered roller bearing NTN 4T-14125A/14274, Outer diameter: 69.012 mm | Inner diameter: 31.75 mm | Width: 19.845 mm
Tapered roller bearing Timken HH231615, Outer diameter: 295.275 mm | Width: 57.15 mm
Tapered roller bearing Timken 67322DC
Tapered roller bearing SKF LM 806649/610, Outer diameter: 88.9 mm | Inner diameter: 53.975 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-HM803149/HM803111, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-368/362, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 20 mm
Tapered roller bearing Timken 42362D, Inner diameter: 92.075 mm
Tapered roller bearing NTN 4T-30308D, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm