Timken Tapered Roller Bearing 25500
Inner diameter | 44.45 mm |
---|---|
Width | 25.4 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 19,05x83,058x83,058 mm |
---|---|
Logistic Weight | 234 g |
Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
Inner diameter | 44.45 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | 25500 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days