Tapered roller bearing Timken 4595/4535, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 39.688 mm
Timken Tapered Roller Bearing 4500
See technical informationReferences
Timken:4595/4535
Rubix:104A8996
EAN:0053893652917




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 39.688 mm |
Product details : TIMKEN 4595-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,688x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1457 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 53.975 mm |
| Outer diameter | 104.775 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | 4500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 197.13 excl. VAT
/ Each
£ 236.56 incl. VAT
- Delivery usually within ( 7 ) days