Tapered roller bearing NTN 4T-387A, Outer diameter: 75 mm | Inner diameter: 57.15 mm | Width: 21.946 mm
NTN - Tapered Roller Bearing - 4T-387A
See technical informationReferences
NTN:4T-387A
Rubix:204A7521
EAN:4547359532449




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 21.946 mm |
Product details : NTN 4T-387A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96,838x96,838x21,946 mm |
|---|---|
| Logistic Weight | 404 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 75 mm |
| Width | 21.946 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
- Delivery usually within ( 3 ) days