Tapered roller bearing NTN 4T-28985, Outer diameter: 82 mm | Inner diameter: 60.325 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-28985
See technical informationReferences
NTN:4T-28985
Rubix:204A7233
EAN:4547359525373




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 82 mm |
| Width | 25.4 mm |
Product details : NTN 4T-28985 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x99x28 mm |
|---|---|
| Logistic Weight | 552 g |
| Inner diameter | 60.325 mm |
| Outer diameter | 82 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 134000 N |
| Basic dynamic load, radial - Cr | 9.5 N |
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
- Usually arrives within 14 working days