Tapered roller bearing NTN 4T-HM911210, Outer diameter: 130.175 mm | Inner diameter: 123.58 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-HM911210
See technical informationReferences
NTN:4T-HM911210
Rubix:204A8155
EAN:4547359476613




Technical specifications
| Inner diameter | 123.58 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 23.812 mm |
Product details : NTN 4T-HM911210 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130,175x130,175x35,512 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 123.58 mm |
| Outer diameter | 130.175 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 32.20 excl. VAT
/ Each
£ 38.64 incl. VAT
- Delivery usually within ( 3 ) days