Timken Tapered Roller Bearing 345
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 80 mm |
Width | 21.001 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 453 g |
Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
Inner diameter | 41.275 mm |
Outer diameter | 80 mm |
Width | 21.001 mm |
Bearing Clearance | CN |
Series | 345 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days