Tapered roller bearing Timken 332B, Outer diameter: 80 mm | Inner diameter: 35.001 mm | Width: 17.826 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:332B
Rubix:106A2105
Manufacturer :100035880
EAN:0053893007854


Technical specifications
| Inner diameter | 35.001 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 17.826 mm |
Product details : TIMKEN 332B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,826x84,658x84,658 mm |
|---|---|
| Logistic Weight | 165 g |
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
| Package weight | 165,1 g |
| Inner diameter | 35.001 mm |
| Outer diameter | 80 mm |
| Width | 17.826 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 335 |
| Total bearing width | 21.001 mm |
Show UNSPSC/ECL@SS
£ 85.73 excl. VAT
/ Each
£ 102.88 incl. VAT
- Usually arrives within 14 working days




