Tapered roller bearing Timken
Outer diameter | 98.425 mm |
---|---|
Width | 22.225 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 471,7 g |
Outer diameter | 98.425 mm |
Width | 22.225 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days