Tapered roller bearing Timken 32210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24.75 mm
Taper roller bearing
See technical informationReferences
Timken:32210
Rubix:102A7030
Manufacturer :100053613
EAN:0053893430904

Product details : TIMKEN METRIC TAPER BEARING 32210M-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 628,2 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 24.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.67 excl. VAT
/ Each
£ 18.80 incl. VAT
- In stock: Next day delivery





