303 tapered roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 25.25 mm |
Logistics dimensions (L x W x H) | 103x103x28 mm |
---|---|
Logistic Weight | 764 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 25.25 mm |
Bearing Clearance | cn |
Series | 30300 |
Cage | steel |
Reference speed | 5700 rpm |
Limit speed | 8400 rpm |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 95200 N |
Usually arrives within 14 working days