STAHLWILLE 01240010 1/4 INCH DRIVE X 10MM SOCKT BI-HEX EX DP

40DL series sockets

See technical informationSee documents

References

Stahlwille:01240010
Rubix:2018393
EAN:4018754000869
brand logo

Technical specifications

Square drive adapter1/4 ''
Diameter14.3 mm
Length50 mm
See all Specifications

Documents

Product details : STAHLWILLE 01240010 1/4 INCH DRIVE X 10MM SOCKT BI-HEX EX DP


40DL 10mm Socket, Bi-Hex, Extra Deep

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x15x51 mm
Logistic Weight35 g
Square drive adapter1/4 ''
Diameter14.3 mm
Length50 mm
Finishingchromed
Weight35 g
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
  • Usually arrives within 14 working days