Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO A6700DM-5.5 SOCKET 1/4IN AEROSPACE
BAHCO A6700DM-5.5 SOCKET 1/4IN AEROSPACE
12-sided 1/4" socket, metric
References
bahco:
A6700DM-5.5
rubix:
120A3855
ean:
7314151821678
Technical specifications
Length
24.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO A6700DM-5.5 SOCKET 1/4IN AEROSPACE
Serrated body for manual screwing of loose fasteners
For use with all bolts and screws used in aerospace
Not suitable for use with machines or energized tools
Highly polished finish
High-performance steel alloy
Reduced fastener wear thanks to Dynamic Drive™ profile
Optimal load and torque distribution from additional flank area
Thin wall for improved accessibility
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
Logistic Weight
12
g
Length
24.7
mm
Finishing
polished
Weight
10
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.18
excl. VAT
/
Each
£
11.02
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
BAHCO A6800DZ-11/32 SOCKET 1/4 AEROSPACE
ROEBUCK SOCKET 1/2 HEX 30MM 865349
GEDORE 7/8 1/2 DR SOCKET D 32 7/8AF
ROEBUCK SOCKET 1/2 HEX 13MM 865332
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 16MM
1 1/2 DRIVE X 80MM STD SOCKET
FACOM 13MM LONG SOCKET J.13HLA
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 15MM
ROEBUCK SOCKET 1/2 INCH DRIVE A/F 25 PIECE SET
BRITOOL EXPERT MODULE 1/2 INCH DRIVE LONG SOCKET 10 PIECE E032201
ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4MM 880346
BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16
BAHCO 7800DM-20 SOCKET 1/2
FACOM J.21LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 21MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 4MM