GEDORE D32 46MM BI-HEX SOCKET

Cap 12-side UD-profile D 32

See technical information

References

Gedore:D 32 46
Rubix:45021487
Manufacturer :6273130
EAN:4010886627310
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter46 mm
Length65.5 mm
See all Specifications

Product details : GEDORE D32 46MM BI-HEX SOCKET


Socket 3/4" 46 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight641 g
Square drive adapter3/4 ''
Diameter46 mm
Length65.5 mm
Finishingchromed
Weight641 g
£ 35.56 excl. VAT
/ Each
£ 42.67 incl. VAT
  • Delivery usually within ( 8 ) days