M10 X 30 SOCKET CAP A2 PACK OF 20


SOCKET CAP SCREW

References
rubix-uk:M10X30SKTCAP-A2/20
rubix:8839280
brand logo
brand logo
Technical specifications
Length30 mm
Material/finishingsteel
See all Specifications

Product details : M10 X 30 SOCKET CAP A2 PACK OF 20


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length30 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
  • In stock: Next day delivery