References
Rubix-UK:M10X40SKTCAP-A2/10
Rubix:8839298


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : M10 X 40 SOCKET CAP A2 PACK OF 10
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | A2 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 33.41 excl. VAT
/ Each
£ 40.09 incl. VAT
- In stock: Next day delivery
Length
40 mm