M8 X 25 ST/STL SKT CAPS SCREWS BOX 50


SOCKET CAP SCREW

References
rubix-uk:M8X25SKTCAP-A2/50
rubix:88634816
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length25 mm
Material/finishingsteel

Product details : M8 X 25 ST/STL SKT CAPS SCREWS BOX 50


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Threading diameter8 mm
Length25 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 16.31 excl. VAT
/ Each
£ 19.57 incl. VAT
  • In stock: Next day delivery