M12 X 40 SOCKET CAP A2 PACK OF 10


SOCKET CAP SCREW

References
rubix-uk:M12X40SKTCAP-A2/10
rubix:8839360
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
See all Specifications

Product details : M12 X 40 SOCKET CAP A2 PACK OF 10


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
  • Usually arrives within 14 working days