References
Rubix-UK:M4X35SKTCAP-A2/50
Rubix:155A2169

Product details : SKT CAP PK 50 M4X35SKTCAP-A2/50
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | A4 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 7.72 excl. VAT
/ Each
£ 9.26 incl. VAT
- In stock: Next day delivery
Length
35 mm
