References
Rubix-UK:M8X20SKTCAP-A2/50
Rubix:45027680

Product details : SOCKET CAP SCREW M8X20SKTCAP-A2 PACK OF 50
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Steel |
| Standard | ISO 4762 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- In stock: Next day delivery
Length
20 mm
