References
Spartex:VMTCLF2X3EFA2-50
Rubix:268A6304
Manufacturer :008522 3
EAN:4043377011008


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX SLOTTED PAN HD SCR A2-50 2X3 008522 3
Slotted pan head screws A2-50 2X3 DIN 85
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M2 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ 1,000 pieces
£ 9.36 incl. VAT
- Usually arrives within 14 working days
Length
3 mm