SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X45 PZ3 7985206 45
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ6X45EFA2-70
Rubix:268A9881
Manufacturer :7985206 45
EAN:4043377176073


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X45 PZ3 7985206 45
Cross recessed raised cheese head screws A2-70 6X45 pz3 DIN 7985
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ 200 pieces
£ 16.22 incl. VAT
- Usually arrives within 14 working days
Length
45 mm