Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Oval head screw
SKT BUTTON PK 50 M5X10SBS-A2/50
SKT BUTTON PK 50 M5X10SBS-A2/50
Oval head screw Rubix-UK
References
rubix-uk:
M5X10SBS-A2/50
rubix:
156A8505
Technical specifications
Threading diameter
5
mm
Length
10
mm
Material/finishing
steel
Product details
Technical specifications
Product details : SKT BUTTON PK 50 M5X10SBS-A2/50
ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.
Technical specifications
Attributes
Threading diameter
5
mm
Length
10
mm
Material/finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.40
excl. VAT
/
Each
£
5.28
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2X16 PH1798522 16
SPARTEX SLOTTED PAN HD SCR A4-50 2.5X6 0085425 6
SPARTEX VMTCLF5X35EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 5X35
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2.5X30 PZ1
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 3X12 PZ1 7985403 12
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 4X28 PZ2 7985404 28
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 8X35 PH4 798528 35
SPARTEX HEX SKT BUTTON HD SCR - FULLTHRD A2-50 6X16/16 SW4 7380126 16
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 3X28 PH1 798543 28
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X10 PZ2 7985204 10
M8 X 35 SOCKET CAP 12.9 PACK OF 50
M3 X 16 SOCKET CAP A2 PACK OF 50
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 8X16 PH4 798548 16
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X80 PZ2 7985405 80
ZEROBURN FPTCS FIRE PERFOR TRUNKING CLIP SCREW (L)40 MM X (W)5.1 MM PA