SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 6X8/8 SW4 7380126 8
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC6X8EFA2-50
Rubix:268A1535
Manufacturer :7380126 8
EAN:4043377208224


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 6X8/8 SW4 7380126 8
Hexagon socket button head screws with fullthread A2-50 6X8/8 sw4
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ 500 pieces
£ 14.88 incl. VAT
- Usually arrives within 14 working days
Length
8 mm