References
Rubix-UK:M6X10SKTCAP-A4/50
Rubix:8839689


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : M6 X 10 SOCKET CAP A4 PACK OF 50
DIN 912 grade A4 stainless steel hexagon socket cap screw.
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
- In stock: Next day delivery