SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X65 PZ2 7985204 65
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ4X65EFA2-50
Rubix:268A9795
Manufacturer :7985204 65
EAN:4043377292377


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X65 PZ2 7985204 65
Cross recessed raised cheese head screws A2-50 4X65 pz2 DIN 7985
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ 200 pieces
£ 10.78 incl. VAT
- Usually arrives within 14 working days
Length
65 mm