UNBRAKO UMSC04012 PK50 M4 X 12 SOCKET CAP 12.9 PACK OF 50


Socket Head Cap Screw

References
unbrako:UMSC04012 PK50
rubix:8840431
manufacturer :M4X12SKTCAP-UNB-12.9/50
brand logo
brand logo
Technical specifications
Threading diameter4 mm
Length12 mm
Material/finishingsteel
See all Specifications

Product details : UNBRAKO UMSC04012 PK50 M4 X 12 SOCKET CAP 12.9 PACK OF 50


UMSC06025 Socket Head Cap Screw, pack of 50 units

Applications

Suitable for all high tensile applications. Use Stainless for corrosive, cryogenic or elevated temperature environment.

Technical specifications


Attributes
Threading diameter4 mm
Length12 mm
Material/finishingsteel
Shape of headsocket
Class4g6g (thread)
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
  • Usually arrives within 14 working days