UNBRAKO UMSC08080 PK10 M8 X 80 SOCKET CAP 12.9 PACK OF 10
Socket Head Cap Screw
See technical informationSee documentsReferences
Unbrako:UMSC08080 PK10
Rubix:8840989
Manufacturer :M8X80SKTCAP-UNB-12.9/10

Documents
Product details : UNBRAKO UMSC08080 PK10 M8 X 80 SOCKET CAP 12.9 PACK OF 10
UMSC06025 Socket Head Cap Screw, pack of 50 units
Applications
Suitable for all high tensile applications. Use Stainless for corrosive, cryogenic or elevated temperature environment.
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Steel |
| Standard | ISO 7380 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Shape of head | socket |
| Quality Grade | 12.9 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- In stock: Next day delivery