SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 5X80/80 SW3 7380145 80
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC5X80EFA4-50
Rubix:268A1532
Manufacturer :7380145 80
EAN:4043377265913


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 5X80/80 SW3 7380145 80
Hexagon socket button head screws with fullthread A4-50 5X80/80 sw3
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.41 excl. VAT
/ 100 pieces
£ 20.89 incl. VAT
- Usually arrives within 14 working days
Length
80 mm