SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.2X13 PH2 7981442 13
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB4,2X13PHEFA4
Rubix:269A1561
Manufacturer :7981442 13
EAN:4043377162496


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.2X13 PH2 7981442 13
Cross recessed pan head tapping screws A4 4,2X13 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ 1,000 pieces
£ 19.80 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm