SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.9X50 TX15 14585439 50
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX3,9X50EFA4
Rubix:269A2008
Manufacturer :14585439 50
EAN:4043377234148


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.9X50 TX15 14585439 50
Pan head tapping screws with six lobe drive A4 3,9X50 T15
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.35 excl. VAT
/ 500 pieces
£ 28.02 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm